Shop HAMILTON

Kingpinless Swivel Caster, 6" x 2" Forged Steel Wheel, Swivel Lock/Foot Brake

  • Mfr # S-HSK-6HFSB-4SL-FB
  • Zoro # G1259227

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Overall Height
7-3/4in
Wheel Width
2
Includes
Four Position Swivel Lock
Wheel Dia.
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-HSK-6HFSB-4SL-FB
Zoro #
G1259227
UPC #
-
Country of Origin
United States
Number of Wheels
1
Includes
Four Position Swivel Lock
Caster Sub-Type
Kingpinless Swivel
Caster Brake Included
Yes
Load Rating
1600 lb. @ 550 Degrees F, 800 lb. @ 750 Degrees F
Caster Stem Type
No Stem/Plate Included
Item
Swivel Hsk 6X2 Hi-Heat Forged Steel
Replacement Wheel
W-620-HFSB-1/2
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Core Color
Silver
Standards
ICWM
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Series
High Heat HSK2 Inferno Series
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-40 to 750 deg(F)
Wheel Core Material
Forged Steel
Load Rating Range
Heavy-Duty

Dimensions

Overall Height
7-3/4in
Wheel Width
2
Wheel Dia.
10
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
7.75
Mounting Plate Size
4 1/2 x 6 1/2

Description

Kingpinless Swivel Caster, 6" x 2" Forged Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.