Kingpinless Swivel Caster, 6" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-6NYB-4SL-FB

  • Zoro # G1230813


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
Side Foot Brake
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFWH-6NYB-4SL-FB
Zoro #
G1230813
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
7-1/2in

Details

Item
Swivel Zfwh 6X2 Nylast W/4Sl,Zb
Wheel/Tread Material
Nylon
Caster Brake Type
Side Foot Brake
Load Rating
2300
Tread Shape
Standard
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Caster Brake Included
Yes
Non-Marking
No
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-620-NYB-1/2
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Load Rating Range
Heavy-Duty
Wheel Core Material
Nylon
Operating Temperature Range
-30 to 220 deg(F)

Description

Swivel Zfwh 6X2 Nylast W/4Sl,Zb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.