Shop HAMILTON
See all product information
Create Account
Maxi-Duty Swivel Caster, 10" x 4" Forged Steel Wheel, 1 1/2" Strght Roller Bearing, Face Contact Brake
- Mfr # S-MD-104FSH-HCB
- Zoro # G1259032
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Core Color
Silver
Frame Finish
Powder Coat
Standards
ICWM
Wheel Dia.
10
Mounting Bolt Dia.
0.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-104FSH-HCB
- Zoro #
- G1259032
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Md 10X4 Forged Stl W/Hcb
- Core Color
- Silver
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Number of Wheels
- 1
- Replacement Wheel
- W-1040-FSH-1-1/2
- Non-Marking
- No
- Load Rating
- 18000
- Inside Bolt Hole Spacing
- 7 x 7
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Maxi-Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.625
- Wheel Width
- 4
- Mounting Height
- 13
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Maxi-Duty Swivel Caster, 10" x 4" Forged Steel Wheel with 1 1/2" Straight Roller Bearing with Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.