Shop HAMILTON

Kingpinless Swivel Caster, 6" x 2" White Nylon 6 Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-6WNB-4SL
  • Zoro # G1230971

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Load Rating
1,000 lb
Wheel Dia.
6
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Overall Height
7-1/2in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-ZFWH-6WNB-4SL
Zoro #
G1230971
UPC #
-
Country of Origin
United States
Load Rating
1,000 lb
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Item
Swivel Zfwh 6X2 Nylon W/4Sl
Includes
Four Position Swivel Lock
Caster Sub-Type
Kingpinless Swivel
Core Color
White
Replacement Wheel
W-620-WNB-1/2
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 x 3
Non-Marking
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
White
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Operating Temperature Range
-40 to 210 deg(F)
Load Rating Range
Heavy-Duty

Dimensions

Wheel Dia.
6
Overall Height
7-1/2in
Wheel Width
2
Stem Dia.
No Stem
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 5

Description

Swivel Zfwh 6X2 Nylon W/4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.