Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings
- Mfr # S-ZFWH-8MB-4SL
- Zoro # G1231050
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Load Rating
2500
Wheel Width
2
Mounting Bolt Dia.
0.375
Replacement Wheel
W-820-MB-1/2
Number of Wheels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ZFWH-8MB-4SL
- Zoro #
- G1231050
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Zfwh 8X2 Metal W/4Sl
- Load Rating
- 2500
- Replacement Wheel
- W-820-MB-1/2
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Frame Finish
- Powder Coat
- Non-Marking
- No
- Core Color
- Crimson Red
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Series
- Spinfinity Maintenance-Free Kingpinless
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Crimson Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Wheel Core Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Width
- 2
- Mounting Bolt Dia.
- 0.375
- Wheel Dia.
- 8
- Mounting Height
- 9.5
- Mounting Plate Size
- 4 x 5
Description
Swivel Caster Zfwh 8X2 Metal W/4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.