Zoro Homepage

Lever Dolly 60 Long Plastex Wheels

  • Mfr # LE555-P

  • Zoro # G9067158


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Red
Load Capacity
3,500 lb
Wheel Diameter
5"
Noseplate Width
3"
Load Capacity (Lb.)
3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE555-P
Zoro #
G9067158
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
5"
Noseplate Width
3"
Overall Length
5 ft.
Nose Plate WxD
3 in x 6 in
Nose Plate Depth
6 in
Nose Plate Width
3 in

Details

Color
Brown, Red
Load Capacity
3,500 lb
Item
Lever Dolly
Load Capacity (Lb.)
3500
Handle Material
Wood
Wheel Material
Plastex
Nose Plate Material
Steel
Nose Plate Type
Tapered
Includes Foot Assist
Without Foot Assist
Non-Marking Axle-Mounted Wheels
Yes
Nose Plate Finish
Powder Coated
Frame Material
Wood

Description

Lever Dolly, Load Capacity 3,500 lb, Nose Plate Width 3 in, Nose Plate Depth 6 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Tapered, Nose Plate Material Steel, Color Brown, Red, Includes Foot Assist Without Foot Assist, Nose Plate Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.