Maxi-Duty Dual-Wheel Swivel Caster, 10" x 3" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-MDD-13NYB

  • Zoro # G1228217


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel Dia.
10
Wheel Width
3
Mounting Height
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDD-13NYB
Zoro #
G1228217
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
11
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625
Stem Dia.
No Stem
Overall Height
13in

Details

Item
Swivel Caster Mdd 10 X 3 Nylast
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Load Rating
13100
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
2
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Powder Coat
Replacement Wheel
W-1030-NYB-1-1/4
Standards
ICWM
Thread Guards
No
Series
Maxi-Duty Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Load Rating Range
Maxi-Duty
Operating Temperature Range
-30 to 220 deg(F)

Description

Swivel Caster Mdd 10 X 3 Nylast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.