Maxi-Duty Swivel Caster, 16" x 4" Duralast XC Polyurethane (70D) on Cast Iron Wheel Swivel Lock

  • Mfr # S-MD-164DT70-4SL

  • Zoro # G1259349


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Wheel Dia.
16
Wheel Width
4
Mounting Height
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-164DT70-4SL
Zoro #
G1259349
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16
Wheel Width
4
Mounting Height
19.5
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625
Overall Height
19-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Md 16X4 Duralast Xc (70D) 4Sl
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Load Rating
7000
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-1640-DT70-1-1/4
Thread Guards
No
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Maxi-Duty
Wheel Core Material
Cast iron

Description

Maxi-Duty Swivel Caster, 16" x 4" Duralast XC(R); Polyurethane (70D) on Cast Iron Wheel with 1-1/4" Precision Tapered Roller Bearings with Swivel Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.