Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxi-Duty Swivel Caster, 16" x 5" Moldon Rubber on Cast Iron Wheels, Swivel Lock

  • Mfr # S-MD-165RT-4SL

  • Zoro # G1228059


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
16
Wheel Width
5
Mounting Height
19.5
Load Rating
7700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-165RT-4SL
Zoro #
G1228059
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16
Wheel Width
5
Mounting Height
19.5
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster Md 16X5 Mort 4Sl
Wheel/Tread Material
Rubber
Load Rating
7700
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-1650-RT-1-1/4
Thread Guards
No
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Cast iron
Operating Temperature Range
-30 to 250 deg(F)

Description

Maxi-Duty Swivel Caster, 16" x 5" Moldon Rubber on Cast Iron Wheel with 1-1/4" Precision Tapered Roller Bearings with Swivel Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.