Maxi-Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 1 1/2" Straight Roller Bearing

  • Mfr # S-MD-63FSH

  • Zoro # G1228241


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Forged Steel
Wheel Dia.
6
Wheel Width
3
Mounting Height
10
Load Rating
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-63FSH
Zoro #
G1228241
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Height
10
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster Md 6X3 Forged Steel
Wheel/Tread Material
Forged Steel
Load Rating
12000
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Standards
ICWM
Replacement Wheel
W-630-FSH-1-1/4
Frame Finish
Powder Coat
Thread Guards
No
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Forged Steel
Operating Temperature Range
-30 to 320 deg(F)

Description

Swivel Caster Md 6X3 Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.