Shop HAMILTON
See all product information
Create Account
Maxi-Duty Swivel Caster, 8" x 4" Forged Steel V-Grooved Wheel, 1 1/4" Precision Tapered Roller Bearing
- Mfr # S-MD-84FVT
- Zoro # G3709551
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Core Color
Silver
Frame Finish
Powder Coat
Replacement Wheel
W-840-FVT-1-1/4
Wheel Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-84FVT
- Zoro #
- G3709551
- UPC #
- -
- Country of Origin
- United States
- Core Color
- Silver
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-840-FVT-1-1/4
- Inside Bolt Hole Spacing
- 7 x 7
- Item
- Swivel Caster
- Load Rating
- 15000
- Standards
- ICWM
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Non-Marking
- No
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Series
- Maxi-Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- V-groove
- Wheel/Tread Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Dia.
- 8
- Wheel Width
- 4
- Mounting Bolt Dia.
- 0.625
- Mounting Height
- 11
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Maxi-Duty Swivel Caster, 8" x 4" Forged Steel V-Grooved Wheel with 1 1/4" Precision Tapered Roller Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.