Maxi-Duty Swivel Caster, 8" x 4" Forged Steel Wheel, 1 1/2" Straight Roller Bearing, Swivel Lock
- Mfr # S-MD-84FSH-4SL
- Zoro # G1228180
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Inside Bolt Hole Spacing
7 x 7
Wheel Dia.
8
Replacement Wheel
W-840-FSH-1-1/2
Non-Marking
No
Frame Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-84FSH-4SL
- Zoro #
- G1228180
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Md 8X4 Forged Steel 4Sl
- Inside Bolt Hole Spacing
- 7 x 7
- Replacement Wheel
- W-840-FSH-1-1/2
- Non-Marking
- No
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Core Color
- Silver
- Standards
- ICWM
- Load Rating
- 17000
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Series
- Maxi-Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
Dimensions
- Wheel Dia.
- 8
- Mounting Bolt Dia.
- 0.625
- Wheel Width
- 4
- Mounting Height
- 11
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Swivel Caster Md 8X4 Forged Steel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.