Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Maxi Rigid 6x4 UltraGlide BlQuad Wheel R-MD-64SWF70D

Maxi Rigid 6x4 UltraGlide BlQuad Wheel (Discontinued)

  • Mfr # R-MD-64SWF70D
  • Zoro # G215240694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-64SWF70D
Zoro #
G215240694
UPC #
-
Country of Origin
United States

Description

Hamilton Maxi-Duty Rigid Caster with 6'' x 4'' UltraGlide 70D Quad-Wheel Black Tread on Aluminum Core with 1 1/4'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: R-MD-64SWF70D, a heavy-duty workhorse designed to revolutionize your material handling tasks. With its impressive 3850 lbs capacity, this caster is built to tackle the toughest loads effortlessly. Whether you're in a warehouse, manufacturing facility, or any industrial setting, this caster will be your trusted companion, ensuring smooth and reliable movement of your equipment.Crafted with precision and durability in mind, the Hamilton Caster Part#: R-MD-64SWF70D boasts an exceptional build quality that assures long-lasting performance. It is engineered to withstand the rigors of heavy-duty applications, making it the perfect choice for industrial environments where efficiency and reliability are paramount.This caster features a state-of-the-art design that prioritizes ease of use and maneuverability. Its sleek construction allows for seamless movement, allowing you to navigate tight spaces and corners with minimal effort. With its remarkable load capacity, you can confidently transport heavy loads without compromising stability or control.The Hamilton Caster Part#: R-MD-64SWF70D is designed for versatile applications. Whether you need to transport pallets, machinery, or other heavy objects, this caster excels in diverse scenarios. Its adaptability ensures that it can seamlessly integrate into your existing equipment, providing an effortless upgrade to your material handling capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.