Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Maxi Swivel 6x4 UltraGlide BlQuad Wheel S-MD-64SWF70D

Maxi Swivel 6x4 UltraGlide BlQuad Wheel (Discontinued)

  • Mfr # S-MD-64SWF70D
  • Zoro # G915240802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-64SWF70D
Zoro #
G915240802
UPC #
-
Country of Origin
United States

Description

Hamilton Maxi-Duty Swivel Caster with 6'' x 4'' UltraGlide 70D Quad-Wheel Black Tread on Aluminum Core with 1 1/4'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: S-MD-64SWF70D, the ultimate solution for all your heavy-duty material handling needs. Designed with superior strength and durability, this caster is built to tackle even the most demanding industrial environments. With a remarkable weight capacity of 3850 lbs, it ensures that your equipment or cargo is securely transported with ease and reliability.The Hamilton Caster Part#: S-MD-64SWF70D is engineered with precision and attention to detail. Its sturdy construction and high-quality materials assures long-lasting performance, making it the ideal choice for industrial settings where durability is paramount. Whether you're moving heavy machinery, equipment, or supplies, this caster will provide you with the stability and support you need.Featuring a smooth swivel mechanism, this caster offers effortless maneuverability, allowing you to navigate tight spaces and corners with minimal effort. Its smooth-rolling action ensures smooth and quiet operation, reducing noise pollution in your workspace. The caster is designed to minimize friction, enhancing the overall ease of movement and reducing the strain on your equipment.This Hamilton caster is equipped with a 6-inch diameter wheel, providing excellent load distribution and stability. The wheel is made from premium materials that offer outstanding wear resistance, ensuring long-lasting performance and reduced maintenance costs. Its design enables it to move effortlessly across various surfaces, including concrete, tile, and carpet, without causing damage.With its universal compatibility, the Hamilton Caster Part#: S-MD-64SWF70D can be seamlessly integrated into your existing equipment or applications. Whether you're retrofitting or starting from scratch, this versatile caster is designed to adapt to your specific requirements.Invest in the Hamilton Caster Part#: S-MD-64SWF70D and experience the ultimate combination of strength, durability, and maneuverability. This caster is engineered to handle heavy loads with ease, ensuring smooth transportation and increased productivity in your industrial operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.