Zoro Homepage

Medium Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing

  • Mfr # S-MS-6P

  • Zoro # G3711195


product price: $55.99
/ea

Key Features

Wheel/Tread Material
Phenolic
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Load Rating
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MS-6P
Zoro #
G3711195
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
5 x 5 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Phenolic
Load Rating
1200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Caster Plate Hole Pattern
A
Standards
ICWM
Replacement Wheel
W-620-P-3/4
Thread Guards
No
Frame Finish
Zinc
Series
Medium Service
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.