Shop HAMILTON

Stainless Steel Workhorse Swivel Caster, 6" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing

  • Mfr # S-WHS-6WNSB-4SL
  • Zoro # G1229179

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Stem Dia.
No Stem
Wheel Width
2in
Includes
Four Position Swivel Lock
Number of Wheels
1
Load Rating
1,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-WHS-6WNSB-4SL
Zoro #
G1229179
UPC #
-
Country of Origin
United States
Item
Swivel Caster Whs 6X2 Nylon W/4Sl
Includes
Four Position Swivel Lock
Number of Wheels
1
Load Rating
1,000 lb
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Core Color
White
Non-Marking
Yes
Replacement Wheel
W-620-WNBS-1/2
Outside Bolt Hole Spacing
3 x 3
Frame Finish
Stainless Steel
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Frame Material
Stainless Steel
Thread Guards
No
Caster Plate Hole Pattern
B
Series
Stainless Steel Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
White
Tread Shape
Standard
Wheel/Tread Material
Nylon
Operating Temperature Range
-40 to 210 deg(F)
Wheel Core Material
Nylon

Dimensions

Stem Dia.
No Stem
Wheel Width
2in
Wheel Dia.
6in
Overall Height
7-1/2in
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 5

Description

Swivel Caster Whs 6X2 Nylon W/4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.