Shop HAMILTON
See all product information
Create Account
Plastex Wheel, 10X3 3/4Tprd
- Mfr # W-1030-PT-3/4
- Zoro # G9098509
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-1030-PT-3/4
- Zoro #
- G9098509
- UPC #
- -
- Country of Origin
- United States
- Item
- Wheel
Dimensions
- Wheel Dia.
- 10 in
Description
Wheel, 10 in Wheel Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.