PlateCaster, Swivel, Polyurethane, 15 1/2"H

  • Mfr # S-MDD-124SYT-4SL-DHCB
  • Zoro # G9072419
product price: 
$
1,949.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
Face Brake
Wheel Dia.
12 in
Wheel Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-124SYT-4SL-DHCB
Zoro #
G9072419
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Swivel Radius
9 1/2 in
Overall Wheel Width
4 in
Mounting Height
15 1/2 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Length
8 1/2 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Length
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
Face Brake
Load Rating
12,000 lb
Caster Mounting Type
Plate
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
2
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Swivel Bearing Seal Type
Open
With Toe Plate
No
Frame Construction
Forged
For Surface Type
Concrete
Includes Thread Guards
No
Frame Finish
Powder Coated
Wheel Type
Flat-Free
Swivel Raceway Type
Roller
Swivel Construction
Kingpin
Operating Temperature Range
-50 Degrees to 200 Degrees F
Load Rating Range
6000 lb and Greater
Standards
ANSI ICWM
Wheel Bearing Type
Roller
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Steel
Leveling Caster
No
Includes Mounting Fasteners
No
Core Color
Silver
Wheel Bearing Material
Steel
ESD Conductive
Yes
Swivel Lock Type
4-Position Swivel Lock
NSF Listed
No
Includes Spanner Bushing
Yes
Frame Color
Silver
Swivel Lead
3 1/4 in
Wheel Core Type
Solid
Tire Style
Tubeless
Series
Maxi-Duty Dual
Outside Bolt Hole Spacing
7 in x 7 in
Wheel/Tread Material
Polyurethane
Tread
Flat
Brake Location
Face
Load Capacity - Maximum
12,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 12,000 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews