Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Heavy-Duty, 10" Dia.

  • Mfr # R-SECJ-13DH

  • Zoro # G7425945


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SECJ-13DH
Zoro #
G7425945
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in
For Axle Dia.
3/4 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Length
7 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2900 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Caster Brake Included
No
Features
Corrosion Resistant
Extended Lead
No
Application
Commercial, General Purpose, Industrial, Institutional
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. W-1030-D-1MC
Standards
ANSI ICWM
Includes
Spanner
Thread Guards
No
Wheel Color
Green
Wheel Core Material
Iron
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Compatible With
W-1030-D-1MC
Load Capacity - Maximum
2,900 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature Range
-50 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Rigid, Plate Caster, Load Rating 2900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.