Zoro Homepage

Plate Caster, Rigid, Iron, 7 1/2"H

  • Mfr # R-FMK-63HMB

  • Zoro # G9075234


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-FMK-63HMB
Zoro #
G9075234
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
3/4 in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
3 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.