Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 6 3/16"H

  • Mfr # R-EN-5GB95

  • Zoro # G114867817


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EN-5GB95
Zoro #
G114867817
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Inside Slot Spacing - Width
1.75 in
Overall Wheel Width
2 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.875 in
Outside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Application
Automation, Maintenance Repair and Operations
Wheel Type
Flat-Free
Features
Durability, High Relative Capacity, High Relative Cost, Medium Cushioning, Quiet Operation
Frame Finish
Powder Coated
Series
Ergo
Mounting Hole Type
Slot
For Surface Type
Concrete
Wheel Core Material
Iron
Operating Temperature - Minimum
-50 Degrees F
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
200 Degrees F
Wheel Core Type
Solid
Includes Thread Guards
No
Load Capacity - Maximum
1,000 lb

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.