Zoro Homepage

Plate Caster, Rigid, Steel, 15 1/2"H

  • Mfr # R-MDK-124HFSB

  • Zoro # G9071490


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MDK-124HFSB
Zoro #
G9071490
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
15 1/2 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
4 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Width
8 1/2 in

Description

Rigid, Plate Caster, Load Rating 6250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.