Plate Caster, Steel, Swivel

  • Mfr # S-ZFWH-42EMB-FITG-42-ZB

  • Zoro # G415508723


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFWH-42EMB-FITG-42-ZB
Zoro #
G415508723
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Length
5 in
Inside Slot Spacing - Length
3.63 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Hub Length
1 3/16 in
Inside Slot Spacing - Width
2.63 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Application
Carts and Trailers, Heavy Machinery, Safety Initiatives, Warehouse and Distribution
Series
ZFHS
Wheel Type
Solid
Frame Finish
Powder Coated
Swivel Construction
Kingpinless
Features
Durability, Floor Protection, Quiet Operation, Rollability
Mounting Hole Type
Slot
Load Capacity - Maximum
450 lb
For Surface Type
Asphalt, Brick, Concrete
Operating Temperature - Minimum
-40 Degrees F
Frame Construction
Forged
Wheel Core Material
Aluminum
Includes Thread Guards
Yes
Wheel Core Type
Solid
Operating Temperature - Maximum
200 Degrees F
Swivel Raceway Type
Precision Ball
Swivel Bearing Seal Type
Sealed
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Brake Location
Face
Caster Features
Debris-Resistant, Easy Turn, Low Profile, Maintenance Free, Quiet-Roll

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.