Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd

  • Mfr # S-WH-4MB-4SL-FB

  • Zoro # G2010919


product price: $175.46
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-4MB-4SL-FB
Zoro #
G2010919
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
Stem Dia.
No Stem
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Total Lock
Load Rating
1000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Thread Guards
No
Standards
ANSI ICWM
Application
Automotive, Industrial
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Includes
Brake
Wheel Color
Red
Replacement Wheel
Mfr. No. W-420-MB-1/2
Frame Finish
Enamel
Caster Brake Included
Yes
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Wheel Type
Flat-Free
Compatible With
W-420-MB-1/2
Load Capacity - Maximum
1,000 lb
Brake Location
Right Side
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.