Plate Caster, Swivel, Forged Steel, 10 in, 16,000 lb

  • Mfr # S-MD-103FST-4SL

  • Zoro # G6519335


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-103FST-4SL
Zoro #
G6519335
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
13 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
13in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in
Overall Wheel Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
16,000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Caster Stem Type
No Stem/Plate Included
Frame Finish
Enamel
Replacement Wheel
23ED73
Standards
ANSI ICWM
Includes
Four Position Swivel Lock
Caster Brake Included
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Color
Silver
Extended Lead
No
Caster Temp. Range Available
Yes
Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Steel
Swivel Raceway Type
Roller
Load Rating Range
6000 lb and Greater
Includes Thread Guards
No
Wheel Type
Flat-Free
Load Capacity - Maximum
16,000 lb
For Surface Type
Concrete
Mounting Hole Type
Hole
Mounting Plate Shape
Square
Wheel Core Type
Solid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 16,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.