Zoro Homepage

Plate Caster, Swivel, Heavy-Duty, 2-1/2" W

  • Mfr # S-SECJ-6FSH-4SL-ZB

  • Zoro # G7425936


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-SECJ-6FSH-4SL-ZB
Zoro #
G7425936
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5 1/4 in
Overall Height
8in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Length
6.125 in
Overall Wheel Width
2 1/2 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Total Lock
Load Rating
3500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Application
Commercial, General Purpose, Industrial, Institutional
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Features
Corrosion Resistant
Replacement Wheel
Mfr. No. W-625-FSH-3/4MC
Standards
ANSI ICWM
Wheel Color
Silver
Includes
Spanner
Thread Guards
No
Caster Brake Included
Yes
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Construction
Kingpinless
Swivel Raceway Type
Single Ball
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Steel
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
3,500 lb
Compatible With
W-625-FSH-3/4MC
Mounting Hole Type
Slot
Brake Location
Face
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Operating Temperature Range
-50 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.