Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Heavy-Duty, 6" Dia.

  • Mfr # S-SECJ-8FSH

  • Zoro # G7426146


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-SECJ-8FSH
Zoro #
G7426146
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6 1/8 in
Overall Height
10-1/2in
Overall Wheel Width
2 1/2 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Length
6.125 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
3500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Extended Lead
No
Wheel Color
Silver
Standards
ANSI ICWM
Includes
Spanner
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Temp. Range Available
Yes
Application
Commercial, General Purpose, Industrial, Institutional
Features
Corrosion Resistant
Replacement Wheel
Mfr. No. W-825-FSH-3/4MC
Thread Guards
No
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Steel
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
3,500 lb
Compatible With
W-825-FSH-3/4MC
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-50 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.