Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 5 1/8"H

  • Mfr # S-EN-4NYB

  • Zoro # G514868001


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EN-4NYB
Zoro #
G514868001
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Length
2.875 in
Hub Length
1 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Series
Ergo
Swivel Construction
Kingpinless
Wheel Type
Flat-Free
Features
Durability, High Relative Capacity, High Relative Cost, Low Cushioning, Quiet Operation
Frame Finish
Powder Coated
Application
Automation, Maintenance Repair and Operations
Wheel Core Type
Solid
Wheel Core Material
Nylon
Operating Temperature - Minimum
-30 Degrees F
Swivel Bearing Seal Type
Sealed
For Surface Type
Concrete
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
1,000 lb
Includes Thread Guards
No
Operating Temperature - Maximum
220 Degrees F
Swivel Raceway Type
Precision Ball

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.