Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 5 1/8"H

  • Mfr # S-ENS-4NYSB

  • Zoro # G914868007


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ENS-4NYSB
Zoro #
G914868007
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 1/4 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
2.875 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Features
Durability, High Relative Capacity, High Relative Cost, Low Cushioning, Quiet Operation
Series
ENS
Swivel Construction
Kingpinless
Wheel Type
Flat-Free
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Frame Construction
Forged
Swivel Bearing Seal Type
Sealed
Mounting Hole Type
Slot
Swivel Raceway Type
Precision Ball
For Surface Type
Concrete
Wheel Core Material
Nylon
Includes Thread Guards
No
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Stainless Steel
Load Capacity - Maximum
750 lb
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.