Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 5 1/8"H

  • Mfr # S-ENS-4WNSB

  • Zoro # G314868041


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ENS-4WNSB
Zoro #
G314868041
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.875 in
Hub Length
1 1/4 in
Mounting Plate Length
3 5/8 in
Overall Wheel Width
2 in
Mounting Plate Width
2 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Features
Durability, Low Cushioning, Low Relative Cost, Medium Relative Capacity, Quiet Operation
Swivel Construction
Kingpinless
Wheel Type
Flat-Free
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Series
ENS
Load Capacity - Maximum
750 lb
Swivel Raceway Type
Precision Ball
Wheel Bearing Material
Stainless Steel
Operating Temperature - Maximum
210 Degrees F
Mounting Hole Type
Slot
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Material
Nylon
Frame Construction
Forged
For Surface Type
Concrete
Includes Thread Guards
No
Mounting Plate Shape
Rectangle
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.