Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 5 5/8"H

  • Mfr # S-HS-4NYB-4SL-FB

  • Zoro # G9073335


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4NYB-4SL-FB
Zoro #
G9073335
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
2 in
Swivel Radius
3 5/8 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Load Rating
2000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM
Swivel Lead
1 3/4 in
Includes Mounting Fasteners
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Leveling Caster
No
NSF Listed
No
Tire Style
Tubeless
Load Rating Range
1000 to 2999 lb
Brake Location
Right Side
Swivel Raceway Type
Single Ball
Wheel Core Material
Nylon
Swivel Lock Type
4-Position Directional Lock
Series
Heavy Service
For Surface Type
Concrete
Operating Temperature Range
-30 Degrees to 220 Degrees F
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Wheel Type
Flat-Free
Frame Finish
Powder Coated
Swivel Construction
Kingpin
Frame Construction
Forged
Frame Color
Red
With Toe Plate
No
Wheel/Tread Hardness Rating
Hard
ESD Conductive
Yes
Swivel Bearing Seal Type
Open
Tread
Flat
Includes Spanner Bushing
Yes
Includes Thread Guards
No
Load Capacity - Maximum
2,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.