Zoro Homepage

Plate Caster, Swivel, Nylon, 5 5/8"H

  • Mfr # S-HS2-4NYB-4SL-2FB

  • Zoro # G9075009


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-4NYB-4SL-2FB
Zoro #
G9075009
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
4 in
For Axle Dia.
1/2 in
Swivel Radius
3 5/8 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in

Description

Swivel, Plate Caster, Load Rating 3000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 2, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.