Zoro Homepage

Plate Caster, Swivel, Nylon, 7 3/4"H

  • Mfr # S-HSK-6HNY-H4SL-FB

  • Zoro # G9074482


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HSK-6HNY-H4SL-FB
Zoro #
G9074482
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Swivel Radius
5 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Tan
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Tan
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Series
Inferno
Standards
ANSI ICWM
With Toe Plate
No
Tire Style
Tubeless
Swivel Bearing Seal Type
Open
Includes Mounting Fasteners
No
Frame Construction
Forged
Load Rating Range
1000 to 2999 lb
ESD Conductive
Yes
Swivel Lead
2 in
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 Degrees to 200 Degrees F
Brake Location
Right Side
Wheel Bearing Material
Stainless Steel
Frame Finish
Enamel
Swivel Lock Type
4-Position Directional Lock
Leveling Caster
No
Wheel Core Material
Nylon
Swivel Raceway Type
Single Ball
Wheel Core Type
Solid
For Surface Type
Concrete
Wheel Type
Flat-Free
Includes Thread Guards
No
Features
Durable, High Heat, Quiet Operation, Reliable
Frame Color
Black
NSF Listed
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Construction
Kingpinless
Includes Spanner Bushing
Yes
Tread
Flat
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.