Zoro Homepage
This item is Discontinued.
Hamilton Plate Caster, Swivel, Poly, 6 in., 3500 lb. S-CH-63SWF

Plate Caster, Swivel, Poly, 6 in., 3500 lb. (Discontinued)

  • Mfr # S-CH-63SWF
  • Zoro # G7004033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-63SWF
Zoro #
G7004033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8"
Wheel Dia.
6 in
Wheel Width
3 in
Stem Dia.
No Stem
Mounting Bolt Dia.
1/2 in
Caster Plate Size
5-1/4" x 7-1/4"
Caster Plate Thickness
1/2"
Plate Thickness
1/2"
Plate Size
5-1/4" x 7-1/4"
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Height
8 in

Description

Swivel, Standard Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 3, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.