Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 13"H

  • Mfr # S-ZFMD-1042SGB95

  • Zoro # G214867649


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFMD-1042SGB95
Zoro #
G214867649
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
Overall Wheel Width
4 in
Bolt Hole Spacing - Width
7 in
Hub Length
3 in
For Axle Dia.
1 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Series
ZFMD
Frame Finish
Powder Coated
Swivel Construction
Kingpinless
Features
Durability, High Relative Capacity, High Relative Cost, Medium Cushioning, Quiet Operation
Wheel Type
Flat-Free
Operating Temperature - Minimum
-50 Degrees F
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
6,500 lb
Operating Temperature - Maximum
200 Degrees F
Frame Construction
Forged
Includes Thread Guards
No
Swivel Raceway Type
Precision Ball
Mounting Hole Type
Hole
For Surface Type
Concrete
Mounting Plate Shape
Square
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.