Zoro Homepage

Plate Caster, Swivel, Rubber, 6 in., 540 lb.

  • Mfr # S-FM-6RB-4SL-FB

  • Zoro # G2688341


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-6RB-4SL-FB
Zoro #
G2688341
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
For Axle Dia.
3/4 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 1/2 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
540 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Standards
ANSI ICWM
Thread Guards
No
Includes
Spanner Bushing
Features
Floor Protective
Replacement Wheel
Mfr. No. W-625-RB-3/4
Extended Lead
No
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Frame Finish
Enamel
Wheel Color
Black
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Iron
Swivel Raceway Type
Single Ball
Load Rating Range
300 to 999 lb
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Compatible With
W-625-RB-3/4
Load Capacity - Maximum
540 lb
Mounting Hole Type
Slot
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Wheel Core Type
Spoke
Brake Location
Right Side
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Operating Temperature Range
-70 Degrees to 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 540 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.