Plate Caster, Swivel, Steel, 10 1/4"H

  • Mfr # S-FMK-83HFSB-H4SL-FB

  • Zoro # G9073581


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Side Brake
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FMK-83HFSB-H4SL-FB
Zoro #
G9073581
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
3/4 in
Swivel Radius
6 1/2 in
Overall Wheel Width
3 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Side Brake
Load Rating
1280 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
NSF Listed
No
Frame Finish
Enamel
Swivel Lock Type
4-Position Directional Lock
Swivel Bearing Seal Type
Open
Frame Color
Black
Swivel Construction
Kingpinless
Features
Durable, High Heat, Quiet Operation, Reliable
Operating Temperature Range
-50 Degrees to 200 Degrees F
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
With Toe Plate
No
Wheel Bearing Material
Stainless Steel
For Surface Type
Concrete
Tire Style
Tubeless
Tread
Flat
Frame Construction
Forged
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Steel
Includes Spanner Bushing
Yes
Swivel Raceway Type
Single Ball
Includes Mounting Fasteners
No
Wheel/Tread Hardness Rating
Extra Hard
Wheel Type
Flat-Free
Series
MagmaMax
Brake Location
Right Side
Wheel Core Type
Solid
Includes Thread Guards
No
Swivel Lead
2 1/2 in
Standards
ANSI ICWM
Leveling Caster
No
ESD Conductive
Yes
Load Capacity - Maximum
1,280 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1280 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.