Zoro Homepage

Plate Caster, Swivel, Steel, 10 1/4"H

  • Mfr # S-FMK-83HFSB

  • Zoro # G9073624


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FMK-83HFSB
Zoro #
G9073624
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
3 in
For Axle Dia.
3/4 in
Swivel Radius
6 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
1280 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM
Operating Temperature Range
-50 Degrees to 200 Degrees F
Frame Finish
Enamel
Wheel Core Type
Solid
NSF Listed
No
Features
Durable, High Heat, Quiet Operation, Reliable
Series
MagmaMax
For Surface Type
Concrete
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Tire Style
Tubeless
Swivel Bearing Seal Type
Open
Frame Construction
Forged
Wheel Bearing Material
Stainless Steel
Tread
Flat
Includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Steel
Wheel Type
Flat-Free
Swivel Lead
2 1/2 in
With Toe Plate
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Construction
Kingpinless
Leveling Caster
No
Load Rating Range
1000 to 2999 lb
Includes Mounting Fasteners
No
ESD Conductive
Yes
Frame Color
Black
Includes Thread Guards
No
Load Capacity - Maximum
1,280 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.