Zoro Homepage

Plate Caster, Swivel, Steel, 11"H

  • Mfr # S-MD-83FST-4SL-HCB

  • Zoro # G9072839


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-83FST-4SL-HCB
Zoro #
G9072839
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Wheel Width
3 in
Swivel Radius
6 1/2 in
For Axle Dia.
1 1/4 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Length
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Load Rating
14,000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Swivel Lead
2 1/2 in
With Toe Plate
No
Frame Construction
Forged
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
4-Position Directional Lock
NSF Listed
No
Includes Spanner Bushing
Yes
Standards
ANSI ICWM
ESD Conductive
Yes
Leveling Caster
No
Tire Style
Tubeless
Frame Color
Silver
Wheel Type
Flat-Free
Swivel Bearing Seal Type
Open
Includes Mounting Fasteners
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Tread
Flat
Load Rating Range
6000 lb and Greater
Operating Temperature Range
-40 Degrees to 320 Degrees F
Frame Finish
Powder Coated
Swivel Raceway Type
Roller
Wheel Core Type
Solid
Swivel Construction
Kingpin
Wheel Bearing Material
Steel
Series
Maxi-Duty
Brake Location
Face
For Surface Type
Concrete
Includes Thread Guards
No
Wheel Core Material
Steel
Load Capacity - Maximum
14,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 14,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.