Zoro Homepage

Plate Caster, Swivel, Steel, 13"H

  • Mfr # S-MDK-104HFSB-H4SL-HCB

  • Zoro # G9072960


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Wheel Dia.
10 in
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDK-104HFSB-H4SL-HCB
Zoro #
G9072960
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Wheel Width
4 in
Swivel Radius
8 1/2 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Length
8 1/2 in
Mounting Plate Width
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Load Rating
5750 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Wheel/Tread Hardness Rating
Extra Hard
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes Spanner Bushing
Yes
Frame Finish
Enamel
Swivel Construction
Kingpinless
Wheel Core Type
Solid
Swivel Raceway Type
Single Ball
Tire Style
Tubeless
Brake Location
Face
With Toe Plate
No
Tread
Flat
Standards
ANSI ICWM
Wheel Type
Flat-Free
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
4-Position Swivel Lock
Features
Durable, High Heat, Quiet Operation, Reliable
Frame Construction
Forged
Leveling Caster
No
Includes Mounting Fasteners
No
Wheel Bearing Material
Stainless Steel
Swivel Bearing Seal Type
Open
ESD Conductive
Yes
Swivel Lead
3 in
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel Core Material
Steel
Series
MagmaMax
For Surface Type
Concrete
NSF Listed
No
Frame Color
Black
Load Capacity - Maximum
5,750 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 5750 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.