Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polyurethane, 6 3/16"H

  • Mfr # S-EN-5GB95

  • Zoro # G414867616


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EN-5GB95
Zoro #
G414867616
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Length
3 5/8 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
1/2 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.875 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Wheel Type
Flat-Free
Application
Automation, Maintenance Repair and Operations
Frame Finish
Powder Coated
Swivel Construction
Kingpinless
Series
Ergo
Features
Durability, High Relative Capacity, High Relative Cost, Medium Cushioning, Quiet Operation
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-50 Degrees F
Includes Thread Guards
No
Operating Temperature - Maximum
200 Degrees F
For Surface Type
Concrete
Wheel Core Material
Iron
Wheel Core Type
Solid
Load Capacity - Maximum
1,000 lb
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.