Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polyurethane, 6 3/16"H

  • Mfr # S-ENS-5UYSB

  • Zoro # G714868054


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ENS-5UYSB
Zoro #
G714868054
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Length
3 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.875 in
Mounting Plate Width
2 1/2 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Hub Length
1 11/32 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Swivel Construction
Kingpinless
Features
Durability, Low Cushioning, Medium Relative Capacity, Medium Relative Cost, Quiet Operation
Series
ENS
Wheel Type
Flat-Free
Includes Thread Guards
No
Mounting Hole Type
Slot
Load Capacity - Maximum
750 lb
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-50 Degrees F
For Surface Type
Concrete
Frame Construction
Forged
Swivel Raceway Type
Precision Ball
Wheel Bearing Material
Stainless Steel
Wheel Core Material
Polyurethane
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.