Zoro Homepage

Plt Cstr, Rgd, Frgd Stl, 6 in, 4000 lb., Slvr

  • Mfr # R-SEC-63FSB

  • Zoro # G3487547


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-63FSB
Zoro #
G3487547
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
Mounting Plate Length
7 1/4 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
5.25 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
4000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Temp. Range Available
Yes
Wheel Color
Silver
Standards
ANSI ICWM
Thread Guards
No
Replacement Wheel
4DU74
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Enamel
Extended Lead
No
Includes
Spanner Bushing
Wheel Core Material
Steel
Load Rating Range
Extra Super Duty
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Type
Flat-Free
Load Capacity - Maximum
4,000 lb
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Kingpinless Plate Caster, Load Rating 4000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.