Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Cast Iron, 4 in., 1000 lb.

  • Mfr # R-HS-4MB

  • Zoro # G6126477


product price: $70.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-4MB
Zoro #
G6126477
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Enamel
Replacement Wheel
4DU77
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Temp. Range Available
Yes
Standards
ANSI ICWM
Extended Lead
No
Caster Brake Included
No
Wheel Color
Red
Includes
Spanner Bushing
Wheel Core Material
Iron
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
1,000 lb
For Surface Type
Concrete
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.