Zoro Homepage

Plte Caster, Rgd, Nylon, 12 in., 10,000 lb.

  • Mfr # R-MD-124NYB

  • Zoro # G6708721


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-124NYB
Zoro #
G6708721
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
15 1/2 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
15-1/2in
Bolt Hole Spacing - Width
7 in
Overall Wheel Width
4 in
Mounting Plate Length
8 1/2 in
For Axle Dia.
1 1/4 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Length
7 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
10,000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Replacement Wheel
23EF92
Caster Brake Included
No
Standards
ANSI ICWM
Extended Lead
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Enamel
Includes
Spanner Bushing
Caster Temp. Range Available
Yes
Features
Floor Protective
Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
6000 lb and Greater
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel Type
Flat-Free
Load Capacity - Maximum
10,000 lb
For Surface Type
Concrete
Mounting Plate Shape
Square
Wheel Core Type
Solid
Mounting Hole Type
Hole
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plate Caster, Load Rating 10,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.