Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Nylon, 8 in., 6000 lb.

  • Mfr # R-SEC-83NYB

  • Zoro # G6720707


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-83NYB
Zoro #
G6720707
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/2in
Overall Wheel Width
3 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Length
6.125 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
6000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Enamel
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake Included
No
Wheel Color
Black
Extended Lead
No
Caster Temp. Range Available
Yes
Includes
Spanner Bushing
Features
Floor Protective
Standards
ANSI ICWM
Replacement Wheel
49H450
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Load Rating Range
6000 lb and Greater
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Type
Flat-Free
Load Capacity - Maximum
6,000 lb
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.