Zoro Homepage
This item is Discontinued.
Hamilton Plte Caster, Rgd, Poly, 10 in., 3600 lb. R-CH-13TRB

Plte Caster, Rgd, Poly, 10 in., 3600 lb. (Discontinued)

  • Mfr # R-CH-13TRB
  • Zoro # G6477825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-CH-13TRB
Zoro #
G6477825
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Bolt Dia.
1/2 in
Plate Thickness
1/2"
Plate Size
5-1/4" x 7-1/4"
Caster Plate Size
5-1/4" x 7-1/4"
Overall Height
12-1/2"
Caster Plate Thickness
1/2"

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.