Zoro Homepage

Plte Caster, Rgd, Poly, 12 in., 6000 lb.

  • Mfr # R-MD-124SYT

  • Zoro # G6206751


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-124SYT
Zoro #
G6206751
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
15 1/2 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
15-1/2in
Bolt Hole Spacing - Length
7 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in
For Axle Dia.
1 1/4 in
Overall Wheel Width
4 in

Description

Rigid, Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.