Zoro Homepage
This item is Discontinued.
Hamilton Plte Caster, Rgd, Poly, 6 in., 2400 lb. R-HS-6SWC75D

Plte Caster, Rgd, Poly, 6 in., 2400 lb. (Discontinued)

  • Mfr # R-HS-6SWC75D
  • Zoro # G0489356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-6SWC75D
Zoro #
G0489356
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-3/4"
Mounting Height
7 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
1/4"
Plate Thickness
1/4"
Plate Size
4-1/2" x 6-1/2"

Description

Rigid, Standard Plate Caster, Load Rating 2400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.