Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A

  • Mfr # R-CH-13DB

  • Zoro # G0341406


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-CH-13DB
Zoro #
G0341406
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in
Overall Wheel Width
3 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
4.125 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Length
7 1/4 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
3000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM
Frame Finish
Enamel
Features
Floor Protective
Includes
Spanner Bushing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Temp. Range Available
Yes
Replacement Wheel
4DU72
Thread Guards
No
Extended Lead
No
Caster Brake Included
No
Wheel Color
Green
Load Rating Range
3000 to 5999 lb
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Iron
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
3,000 lb
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.